Menu Search
COLUMBIA LIGHTING #JT824-232G-FSA12-EU

Grid Troffer 2 ft x 4 ft

SKU # 07853100561 Manufacturer Series: JT8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.12 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame

Additional Info: Ballast: 10% THD.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.