Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Grid Troffer 2 ft x 4 ft

SKU: 07853101601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.38 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: Yes
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: (2) Delta Profile Frosted Acrylic
Air Function: Static
Manufacturer Model: e.poc
Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.38 in; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Included - Yes; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - (2) Delta Profile Frosted Acrylic; Air Function - Static; Additional Information - Lamp: 3500K 80CRI. Ballast: T8, Instant Start, 1.04 bf.; Manufacturer Model - e.poc
Additional Info: Lamp: 3500K 80CRI. Ballast: T8, Instant Start, 1.04 bf.