Menu Search

COLUMBIA LIGHTING #EPC22-240TTG-SH-EPTTUFTT835

Grid Troffer 2 ft x 2 ft

SKU: 07853101581
Manufacturer Series: e.poc
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.38 in.
Lamp Quantity: 2
Lamp Type: 40TT
Lamp Included: Yes
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: (2) Shield Profile Frosted Acrylic
Air Function: Static
Description
Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.38 in; Lamp Quantity - 2; Lamp Type - 40TT; Lamp Included - Yes; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - (2) Shield Profile Frosted Acrylic; Air Function - Static; Additional Information - Lamp: 3500K 40W Twin Tube. Ballast: Twin tube, Programmed Start, 1.00 bf.; Manufacturer Model - e.poc