Menu Search
Fluorescent Ceiling Troffers Grid Troffer 2 ft x 2 ft
COLUMBIA LIGHTING #EPC22-224G-DL-EPU-F5835

Grid Troffer 2 ft x 2 ft

SKU # 07853101583 Manufacturer Series: e.poc
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.38 in.
Lamp Quantity: 2
Lamp Type: 24T5HO
Lamp Included: Yes
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: (2) Delta Profile Frosted Acrylic
Air Function: Static

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.38 in; Lamp Quantity - 2; Lamp Type - 24T5HO; Lamp Included - Yes; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - (2) Delta Profile Frosted Acrylic; Air Function - Static; Additional Information - Lamp: 3500K 85CRI. Ballast: T5HO, Programmed Start, 1.00 bf.; Manufacturer Model - e.poc

Additional Info: Lamp: 3500K 85CRI. Ballast: T5HO, Programmed Start, 1.00 bf.