Menu Search
Fluorescent Ceiling Troffers Grid Troffer 2 ft x 2 ft
COLUMBIA LIGHTING #EMI22-231U1G-E104U-FO835

Grid Troffer 2 ft x 2 ft

SKU # 07853104603
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 2
Lamp Type: 31T8U/6
Lamp Included: Yes
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Louvred
Air Function: Static
Door Type: Hinged Frame
Manufacturer Model: EMI EnergyMax Intersect

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 4.38 in; Lamp Quantity - 2; Lamp Type - 31T8U/6; Lamp Included - Yes; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Louvred; Air Function - Static; Door Type - Hinged Frame; Additional Information - Lamp: 3500K 80CRI. Ballast: T8, Instant Start, 1.04 bf. Louvered Optics: Steel Frame w/Aluminum Cross Blades, Matte White; Manufacturer Model - EMI EnergyMax Intersect

Additional Info: Lamp: 3500K 80CRI. Ballast: T8, Instant Start, 1.04 bf. Louvered Optics: Steel Frame w/Aluminum Cross Blades, Matte White