Fixture, Recessed Lensed, 2 x F32T8 Lamp

SKU: 07853102292
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grid
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Quantity: 2
Ballast Voltage: 120-277V
Lens: Acrylic
Manufacturer Brand: Transition
Fluorescent Ceiling Troffers: Housing Mounting Type - Grid; Fixture Width - 2 ft; Fixture Length - 4 ft; Lamp Quantity - 2; Ballast Voltage - 120-277; Lens - Acrylic ; Additional Information - Architectural Lensed Luminaire ; Manufacturer Brand - Transition
Additional Info: Architectural Lensed Luminaire