Menu Search
Fluorescent Ceiling Troffers Ceiling Light, (3) 32T8 Lamp, Electronic 120-277V Ballast, 2 ft W x 4 ft L Fixture

COLUMBIA LIGHTING #STE24-332G-MPO-3EU

Stratus Ceiling Light, (3) 32T8 Lamp, Electronic 120-277V Ballast, 2 ft W x 4 ft L Fixture

SKU #07853101737
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Grid
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Quantity: 3
Lamp Type: 32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid; Fixture Width - 2 ft.; Fixture Length - 4 ft; Lamp Quantity - 3; Lamp Type - 32T8 ; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Fixture Material: Cold Rolled Steel, Fixture Finish: Matte White Paint, Color: White Shade, Socket Type: Instant Start; Manufacturer Model - Stratus

Additional Info: Fixture Material: Cold Rolled Steel, Fixture Finish: Matte White Paint, Color: White Shade, Socket Type: Instant Start