Menu Search
SEA GULL LIGHTING PRODUCTS #59136LE-15

Fluorescent Ceiling Fixture, 2 T8, 17W, Electronic

SKU # 78565207666
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Ceiling Fixture
Mounting: Flush
Fixture Width: 6.75 in.
Fixture Length: 24 in.
Fixture Depth: 2.5 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Included: No
Ballast Voltage: 120V
Ballast Type: Electronic
Watts: 17W