Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, T8, T12, 15-20W

UNIVERSAL LIGHTING #447LRTCP000I

Ballast, Fluorescent Magnetic, T8, T12, 15-20W

SKU #76838604613
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Magnetic
Lamp Type: T8, T12
Lamp Watts: 15-20W
Number of Lamps: 2
Lamp Starting Method: Preheat
Voltage: 120V
Primary Lamp Type: F20T12
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (2)F15T8,F15T12,F20T12

Ballast, Fluorescent Magnetic; Lamp Type: T8, T12; Lamp Watts : 15-20W; Number of Lamps: 2; Lamp Starting Method: Preheat; Voltage: 120V; Primary Lamp Type: F20T12; Min Temp - deg F: 50°F (10°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (2)F15T8,F15T12,F20T12;

Additional Info: Trigger Start