Menu Search

UNIVERSAL LIGHTING #931LHTCP000I

Ballast, Fluorescent Magnetic, T12/VHO, PG17, 168-215W

SKU: 76838605769
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: Fluorescent Magnetic
Lamp Type: T12/VHO, PG17
Lamp Watts: 168-215W
Number of Lamps: 2
Voltage: 120V
Primary Lamp Type: F96PG17
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual Pkg:1 (Priced per ballast)
Lamp Range: (2)F72T12VHO,F72PG17,F96PG17,F96PG17ES
Description
Ballast, Fluorescent Magnetic; Lamp Type: T12/VHO, PG17; Lamp Watts : 168-215W; Number of Lamps: 2; Voltage: 120V; Primary Lamp Type: F96PG17; Min Temp - deg F: -20°F (-29°C); Packaging: Individual Pkg:1 (Priced per ballast); Lamp Range: (2)F72T12VHO,F72PG17,F96PG17,F96PG17ES;
Additional Info: Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC. Very High Output.