Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, T12, 40W

UNIVERSAL LIGHTING #678ATCP000C

Ballast, Fluorescent Magnetic, T12, 40W

SKU #76838605074
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: Fluorescent Magnetic
Lamp Type: T12
Lamp Watts: 40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Circuit: Lag-Lag
Voltage: 277V
Power Factor: High Power
Wiring: Parallel
Dimming Type: Dimming 20%
Min Temp - deg F: 50°F (10°C)
Lamp Range: F40T12
Dimensions: LxWxH: 16.38x2.38x1.50 in.

Ballast, Fluorescent Magnetic; Lamp Type: T12; Lamp Watts : 40W; Number of Lamps: 2; Lamp Starting Method: Rapid; Circuit: Lag-Lag; Voltage: 277V; Power Factor: High Power; Wiring: Parallel; Dimming Type: Dimming 20%; Min Temp - deg F: 50°F (10°C); Lamp Range: F40T12; Dimensions: LxWxH: 16.38x2.38x1.50 in.;