Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, T12, 20W
UNIVERSAL LIGHTING #554LTCP000C

Ballast, Fluorescent Magnetic, T12, 20W

SKU # 76838604889
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Magnetic
Lamp Type: T12
Lamp Watts: 20W
Number of Lamps: 2
Lamp Starting Method: Trigger
Circuit: Lead
Voltage: 277V
Primary Lamp Type: F20T12
Power Factor: High Power
Wiring: Series
Min Temp - deg F: 50°F (10°C)
Dimensions: LxWxH: 9.50x2.38x1.50 in.

Ballast, Fluorescent Magnetic; Lamp Type: T12; Lamp Watts : 20W; Number of Lamps: 2; Lamp Starting Method: Trigger; Circuit: Lead; Voltage: 277V; Primary Lamp Type: F20T12; Power Factor: High Power; Wiring: Series; Min Temp - deg F: 50°F (10°C); Dimensions: LxWxH: 9.50x2.38x1.50 in.;