Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, T8 U-Bent, 32W

UNIVERSAL LIGHTING #B232PUNVDV1001C

DaliPro Ballast, Fluorescent Electronic, T8, T8 U-Bent, 32W

SKU #76838621347
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bent
Lamp Watts: 32W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Wiring: Series
Dimming Type: Continuous Dimming 100-1%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Lamp Range: F32T8

Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bent; Lamp Watts : 32W; Number of Lamps: 2; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Wiring: Series; Dimming Type: Continuous Dimming 100-1%; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Lamp Range: F32T8; Manufacturer Series: DaliPro

Additional Info: Lamp Type: F32T8 / F32T8/U