Menu Search

UNIVERSAL LIGHTING #B132I120RH-A010C

Triad® Ballast, Fluorescent Electronic, T8, T12, 26-31W

SKU: 76838619981
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T12
Lamp Watts: 26-31W
Number of Lamps: 1
Lamp Starting Method: Instant
Voltage: 120V
Wiring: Parallel
Min Temp - deg F: -8°F
Lamp Range: (1) F28T8, (1) F25T8, (1) F17T8, (1) F40T8, (1) F25T12
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.13x43.18x29.90 cm)
Description
Ballast, Fluorescent Electronic; Lamp Type: T8, T12; Lamp Watts : 26-31W; Number of Lamps: 1; Lamp Starting Method: Instant; Voltage: 120V; Wiring: Parallel; Min Temp - deg F: -8°F; Lamp Range: (1) F28T8, (1) F25T8, (1) F17T8, (1) F40T8, (1) F25T12; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.13x43.18x29.90 cm); Manufacturer Series: TRIAD