Menu Search
Search
UNIVERSAL LIGHTING #B232IUNVHP-N000I

Triad® Ballast, Fluorescent Electronic, T8, 55W

SKU # 76838655061
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 55W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: >0.99
Wiring: Parallel
ANSI Code: C82.11-2011, C62.41-2002
Dimming Type: Non-Dimmable
THD Max - Percent: <10%
Dimensions: LxWxH: 9.50 x 1.31 x 1.00 in. (24.10 x 3.30 x 2.50cm)

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 55W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: >0.99; Wiring: Parallel; ANSI Code: C82.11-2011, C62.41-2002; Dimming Type: Non-Dimmable; THD Max - Percent: <10%; Dimensions: LxWxH: 9.50 x 1.31 x 1.00 in. (24.10 x 3.30 x 2.50cm); Manufacturer Series: Triad

Additional Info: Frequency Rating: 50/60 Hz