Ballast, Fluorescent Electronic, T8, 48-96W

SKU: 76838620455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 48-96W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120V
Primary Lamp Type: F96T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: 32°F (0°C)
Packaging: Bulk Pkg:10 (Priced per ballast)
Lamp Range: F48T8,T72T8,F96T8,F96T8ES
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x2.40x1.55 in (24.1x6.1x3.9 cm)
Manufacturer Series: Triad ULTim 8
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 48-96W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120V; Primary Lamp Type: F96T8; Power Factor: Normal Power; Wiring: Parallel; Min Temp - deg F: 32°F (0°C); Packaging: Bulk Pkg:10 (Priced per ballast); Lamp Range: F48T8,T72T8,F96T8,F96T8ES; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x2.40x1.55 in (24.1x6.1x3.9 cm); Manufacturer Series: Triad ULTim 8
Additional Info: Slimline