Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 32W
UNIVERSAL LIGHTING #B432IUNVHE-A000I

ULTim8® Ballast, Fluorescent Electronic, T8, 32W

SKU # 76838622854
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 3, 4
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: >0.90
Ballast Factor: 0.87-0.96
Light Output: Standard Light Output
Dimming Type: Non-Dimmable

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 3, 4; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: >0.90; Ballast Factor: 0.87-0.96; Light Output: Standard Light Output; Dimming Type: Non-Dimmable;

Additional Info: Application: Linear El