Menu Search
UNIVERSAL LIGHTING #B332IHRVHB-E010C

Triad ULTim 8 Ballast, Fluorescent Electronic, T8, 32W

SKU # 76838625044
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 3
Lamp Starting Method: Instant
Voltage: 347/480V
Primary Lamp Type: F32T8
Power Factor: >0.95
Ballast Factor: 1.22
Wiring: Series
ANSI Code: C82.11, C62.41
Min Temp - deg F: 0°F (-18°C)
Lamp Range: (2/3) F32T8, (2/3) F32T8ES, (2/3) F28T8, (2/3) F32T8ES (25W)
THD Max - Percent: <10%
Dimensions: LxWxH: 16.88 x 1.74 x 1.18 in.
Enclosure: NEMA 1

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 3; Lamp Starting Method: Instant; Voltage: 347/480V; Primary Lamp Type: F32T8; Power Factor: >0.95; Ballast Factor: 1.22; Wiring: Series; ANSI Code: C82.11, C62.41; Min Temp - deg F: 0°F (-18°C); Lamp Range: (2/3) F32T8, (2/3) F32T8ES, (2/3) F28T8, (2/3) F32T8ES (25W); THD Max - Percent: <10%; Dimensions: 16.88 in. L x 1.74 in. W x 1.18 in. H; Enclosure: NEMA 1; Manufacturer Series: Triad ULTim 8

Additional Info: Crest Factor: Less Than 1.7