UNIVERSAL LIGHTING #B232PUS50-A010C

Ballast, Fluorescent Electronic, T8, 32W

SKU: 76838655567
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: T8
Power Factor: >99
Ballast Factor: 0.88
Wiring: Series
ANSI Code: C82.11, C62.41
Dimming Type: Switching 50%
Min Temp - deg F: 32°F (0°C)
Lamp Range: (2)F32T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.1x4.3x2.9 cm)
Description
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 2; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Primary Lamp Type: T8; Power Factor: >99; Ballast Factor: 0.88; Wiring: Series; ANSI Code: C82.11, C62.41; Dimming Type: Switching 50%; Min Temp - deg F: 32°F (0°C); Lamp Range: (2)F32T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.1x4.3x2.9 cm);
Additional Info: Power Factor: Greater Than 99, Ballast Factor: 0.88/0.30