Menu Search
UNIVERSAL LIGHTING #B432IUNVHP-A000I

Triad® Ballast, Fluorescent Electronic, T8, 17-40W

SKU # 76838620050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 3, 4
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: >0.95
Wiring: Parallel
Dimming Type: Non-Dimmable
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W), F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50 x 1.50 x 1.00 in (24.1 x 3.8 x 2.5cm)

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17-40W; Number of Lamps: 3, 4; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: >0.95; Wiring: Parallel; Dimming Type: Non-Dimmable; Min Temp - deg F: 0°F (-18°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W), F40T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50 x 1.50 x 1.00 in (24.1 x 3.8 x 2.5cm); Manufacturer Series: Triad

Additional Info: LED Ready for pairing with LED T8 Tubes.