Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 17-40W

UNIVERSAL LIGHTING #B332IUNVHP-A000I

Triad® Ballast, Fluorescent Electronic, T8, 17-40W

SKU #76838620049
Manufacturer Series: HP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 3
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W), F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.50x1.00 in (24.1x3.8x2.5 cm)

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application