Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 17-32W

UNIVERSAL LIGHTING #B432I277RH-A000I

Triad® Ballast, Fluorescent Electronic, T8, 17-32W

SKU #76838620043
Manufacturer Series: Standard
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-32W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 277V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (4)F17-32T8,(3)F32-40T8
THD Max - Percent: 20%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application