UNIVERSAL LIGHTING #B132IUNVEL-N000I

ULTim8® Ballast, Fluorescent Electronic, T8, 14-31W

SKU: 76838657273
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 14-31W
Number of Lamps: 1
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: >0.97
Ballast Factor: 0.73-0.77
Light Output: Low-Power Light Output
THD Max - Percent: <10%
Description
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 14-31W; Number of Lamps: 1; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: >0.97; Ballast Factor: 0.73-0.77; Light Output: Low-Power Light Output; THD Max - Percent: <10%;
Additional Info: Application: Linear El