You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
UNIVERSAL LIGHTING #B228PUNVDV1001C

DaliPro Ballast, Fluorescent Electronic, T5, 28W

SKU # 76838621350
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 28W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: F28T5
Wiring: Parallel
Dimming Type: Continuous Dimming 100-1%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)

Additional Info: Lamp Type: F28T5