WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
UNIVERSAL LIGHTING #B228PU95S50D001C

Ballastar Ballast, Fluorescent Electronic, T5, 28W

SKU # 76838624099
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 28W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: F28T5
Power Factor: < 0.95
Ballast Factor: 0.95
Wiring: Series
ANSI Code: C82.11, C62.41
Dimming Type: Yes
Min Temp - deg F: 50°F (10°C)
Lamp Range: (2) F28T5, (2) F21T5, (2) F14T5
THD Max - Percent: <10%
Dimensions: LxWxH: 16.88 x 1.18 x 1 in.
Enclosure: NEMA 1

Ballast, Fluorescent Electronic; Lamp Type: T5; Lamp Watts : 28W; Number of Lamps: 2; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Primary Lamp Type: F28T5; Power Factor: < 0.95; Ballast Factor: 0.95; Wiring: Series; ANSI Code: C82.11, C62.41; Dimming Type: Yes; Min Temp - deg F: 50°F (10°C); Lamp Range: (2) F28T5, (2) F21T5, (2) F14T5; THD Max - Percent: <10%; Dimensions: 16.88 in. L x 1.18 in. W x 1.00 in. H; Enclosure: NEMA 1; Manufacturer Series: Ballastar

Additional Info: Crest Factor: Less Than 1.7