Menu Search
UNIVERSAL LIGHTING #B228PUNV-N010C

AccuStart® Ballast, Fluorescent Electronic, T5, 17-65W

SKU # 76838654893 Manufacturer Series: 5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 17-65W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: F28T5
Power Factor: 0.90-0.98
Ballast Factor: 1.00-1.05
Wiring: Series
ANSI Code: C82.11-1993, C62.41-1991
Min Temp - deg F: 32°F (0°C)
Lamp Range: F28T5
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)

Ballast, Fluorescent Electronic; Lamp Type: T5; Lamp Watts : 17-65W; Number of Lamps: 2; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Primary Lamp Type: F28T5; Power Factor: 0.90-0.98; Ballast Factor: 1.00-1.05; Wiring: Series; ANSI Code: C82.11-1993, C62.41-1991; Min Temp - deg F: 32°F (0°C); Lamp Range: F28T5; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm); Manufacturer Series: AccuStart®5

Additional Info: Sound Rating: Class A, Remote Mounting: 20 ft