Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T5, 14W
UNIVERSAL LIGHTING #B214PUNVDV1001C

DaliPro Ballast, Fluorescent Electronic, T5, 14W

SKU # 76838622765
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 14W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: F14T5
Wiring: Parallel
Dimming Type: Continuous Dimming 100-1%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)

Additional Info: Lamp Type: F14T5