You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
UNIVERSAL LIGHTING #B228PU115S50D001C

Ballast, Fluorescent Electronic, T5,

SKU # 76838624101
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: F28T5
Wiring: Parallel
ANSI Code: C82.11, C62.41
Dimming Type: Step Dimming to 50 % Input Power
Min Temp - deg F: 50°F (10°C)
Packaging: Pkg Qty: 10
Enclosure: NEMA 1 Outdoor

Ballast, Fluorescent Electronic; Lamp Type: T5; Number of Lamps: 2; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Primary Lamp Type: F28T5; Wiring: Parallel; ANSI Code: C82.11, C62.41; Dimming Type: Step Dimming to 50 % Input Power; Min Temp - deg F: 50°F (10°C); Packaging: Pkg Qty: 10; Enclosure: NEMA 1 Outdoor;