Menu Search
UNIVERSAL LIGHTING #B234SR120M-A000I

Triad® Ballast, Fluorescent Electronic, T12, T12 U-Bend, 34-40W

SKU # 76838624214 Manufacturer Series: Basic-12 MR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T12, T12 U-Bend
Lamp Watts: 34-40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F40T12
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: F34T12, F34T12U, F40T12, F40T12U
THD Max - Percent: 30%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Ballast, Fluorescent Electronic; Lamp Type: T12, T12 U-Bend; Lamp Watts : 34-40W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: F40T12; Power Factor: Normal Power; Wiring: Series; Min Temp - deg F: 50°F (10°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: F34T12, F34T12U, F40T12, F40T12U; THD Max - Percent: 0.3; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Triad Basic-12 MR

Additional Info: Min. Starting Temp. as listed may vary with lamp application