Menu Search
UNIVERSAL LIGHTING #B295SRUNVHP000I

Triad® Ballast, Fluorescent Electronic, T12/HO,

SKU # 76838624231 Manufacturer Series: HP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T12/HO
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F96T12HO
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual Pkg:6 (Priced per ballast)
Lamp Range: (2)F48-96T12HO
THD Max - Percent: 10%
Dimensions: LxWxH: 11.75x3.13x1.78 in (29.8x8.0x4.5 cm)

Ballast, Fluorescent Electronic; Lamp Type: T12/HO; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: F96T12HO; Power Factor: Normal Power; Wiring: Series; Min Temp - deg F: -20°F (-29°C); Packaging: Individual Pkg:6 (Priced per ballast); Lamp Range: (2)F48-96T12HO; THD Max - Percent: 0.1; Dimensions: LxWxH: 11.75x3.13x1.78 in (29.8x8.0x4.5 cm); Manufacturer Series: Triad HP

Additional Info: Min. Starting Temp. as listed may vary with lamp application