Menu Search
UNIVERSAL LIGHTING #B260I120M-A000I

Triad® Ballast, Fluorescent Electronic, T12, 96W

SKU # 76838624222 Manufacturer Series: Basic-12 MR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 96W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120V
Primary Lamp Type: F96T12ES
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: 60°F (16°C)
Packaging: Individual Pkg:1 (Priced per ballast)
Lamp Range: (2/1)F96T12ES
THD Max - Percent: 30%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Ballast, Fluorescent Electronic; Lamp Type: T12; Lamp Watts : 96W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120V; Primary Lamp Type: F96T12ES; Power Factor: Normal Power; Wiring: Parallel; Min Temp - deg F: 60°F (16°C); Packaging: Individual Pkg:1 (Priced per ballast); Lamp Range: (2/1)F96T12ES; THD Max - Percent: 0.3; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Triad Basic-12 MR

Additional Info: Slimline