OSRAM SYLVANIA LAMPS #QHE-4X32T8/UNV-ISL-SC

Ballast, Fluorescent Electronic, T8, 32W

SKU: 04613549867
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F032/XP, F030/SS, F028/SS, F025/SS
Power Factor: Low Power
Ballast Factor: 0.88
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (4)F17-32T8,(3)F17-40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)
Manufacturer Series: Quicktronic High Efficiency
Description
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 4; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F032/XP, F030/SS, F028/SS, F025/SS; Power Factor: Low Power; Ballast Factor: 0.88; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (4)F17-32T8,(3)F17-40T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Quicktronic High Efficiency
Additional Info: Min. Starting Temp. as listed may vary with lamp application