Menu Search
Search
OSRAM SYLVANIA LAMPS #QTP-2X26/CF/UNV-DM/51833

Quicktronic Ballast, Fluorescent Electronic, T4, 4-Pin CFL, 26-42W

SKU # 04613551833
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T4, 4-Pin CFL
Lamp Watts: 26-42W
Number of Lamps: 1, 2
Lamp Starting Method: Rapid
Voltage: 120/277V
Primary Lamp Type: F86T8HO, 26/32/42W DD/E, TE
Power Factor: Normal Power
Wiring: Series
ANSI Code: C62.41 Cat. A
THD Max - Percent: 10%
Dimensions: LxWxH: 4.95x2.37x1.10 in. (12.6x6.0x2.8 cm)

Ballast, Fluorescent Electronic; Lamp Type: T4, 4-Pin CFL; Lamp Watts : 26-42W; Number of Lamps: 1, 2; Lamp Starting Method: Rapid; Voltage: 120/277V; Primary Lamp Type: F86T8HO, 26/32/42W DD/E, TE; Power Factor: Normal Power; Wiring: Series; ANSI Code: C62.41 Cat. A; THD Max - Percent: 0.1; Dimensions: LxWxH: 4.95x2.37x1.10 in. (12.6x6.0x2.8 cm); Manufacturer Series: Quicktronic