Ballast, Fluorescent Electronic, T8, T8 U-Bent, 32W

SKU: 02755769102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bent
Lamp Watts: 32W
Number of Lamps: 2
Voltage: 277V
Dimming Type: Dimmable
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
THD Max - Percent: 10%
Manufacturer Series: Hi-Lume
Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bent; Lamp Watts : 32W; Number of Lamps: 2; Voltage: 277V; Dimming Type: Dimmable; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); THD Max - Percent: 0.1; Manufacturer Series: Hi-Lume
Additional Info: NOTE: Availability base on current stock. Suggested replacement Mfr Part# H3DT832GU210