Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, T8 U-Bent, 25W
LUTRON ELECTRONICS CO #EC5T825JUNV2

EcoSystem® Ballast, Fluorescent Electronic, T8, T8 U-Bent, 25W

SKU # 02755758102
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bent
Lamp Watts: 25W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Dimming Type: Dimmable
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)

Additional Info: Multi-input Digital Dimming Ballast for use with Sensors, EcoSystem Ballasts, Lutron 3-wire Controls.