LUTRON ELECTRONICS CO #EC5T825JUNV1

EcoSystem® Ballast, Fluorescent Electronic, T8, T8 U-Bent, 25W

SKU: 02755758101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bent
Lamp Watts: 25W
Number of Lamps: 1
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Dimming Type: Dimmable
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Manufacturer Series: EcoSystem®
Description
Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bent; Lamp Watts : 25W; Number of Lamps: 1; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Dimming Type: Dimmable; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Manufacturer Series: EcoSystem®
Additional Info: Multi-input Digital Dimming Ballast for use with Sensors, EcoSystem Ballasts, Lutron 3-wire Controls.