Menu Search
Search
LUTRON ELECTRONICS CO #EC5T817JUNV1

EcoSystem® Ballast, Fluorescent Electronic, T8, T8 U-Bent, 17W

SKU # 02755758099
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bent
Lamp Watts: 17W
Number of Lamps: 1
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Dimming Type: Dimmable
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)

Additional Info: Multi-input Digital Dimming Ballast for use with Sensors, EcoSystem Ballasts, Lutron 3-wire Controls.