LUTRON ELECTRONICS CO #H3DT832GU310

Ballast, Fluorescent Electronic, T8, T8 U-Bend, 32W

SKU: 02755777507
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Lamp Watts: 32W
Number of Lamps: 3
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Dimming Type: Dimmable
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Manufacturer Series: Hi-Lume 3D
Description
Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bend; Lamp Watts : 32W; Number of Lamps: 3; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Dimming Type: Dimmable; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Manufacturer Series: Hi-Lume 3D