Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, T8 U-Bend, 32W

LUTRON ELECTRONICS CO #H3DT832GU210

Hi-Lume Ballast, Fluorescent Electronic, T8, T8 U-Bend, 32W

SKU #02755777492
Manufacturer Series: 3D
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Lamp Watts: 32W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Dimming Type: Continuous Dimming 100-1%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)