Ballast, Fluorescent Electronic, T8, 17W

SKU: 02755777506
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17W
Number of Lamps: 3
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Power Factor: >0.95
ANSI Code: C82.11
Dimming Type: Yes
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x2.38x1.00 in.
Manufacturer Series: Hi-lume
Ballast Type: Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17W; Number of Lamps: 3; Lamp Starting Method: Programmed Rapid; Voltage: 120/277V; Power Factor: >0.95; ANSI Code: C82.11; Dimming Type: Yes; Min Temp - deg F: 50°F (10°C); THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x2.38x1.00 in.; Manufacturer Series: Hi-lume