Menu Search
LUTRON ELECTRONICS CO #H3DT817CU117

Hi-Lume Ballast, Fluorescent Electronic, T8, 17W

SKU # 02755777516
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17W
Number of Lamps: 1
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Power Factor: >0.95
ANSI Code: C82.11
Dimming Type: Yes
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: 10%
Dimensions: LxWxH: 18.00x1.18x1.00 in.