Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Ballast, Fluorescent Electronic, T5 Twin Tube, 40W

SKU: 02755797688
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Ballast Type: Fluorescent Electronic
Lamp Type: T5 Twin Tube
Lamp Watts: 40W
Number of Lamps: 3
Lamp Starting Method: Programmed
Voltage: 120/240/277V
Power Factor: >0.95
Wiring: Series
Dimming Type: Continuous Dimming 100-5%
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: 10%
Dimensions: LxHxW: 9.50x1.00x2.38 in. (24.1x2.5x6.0 cm)
Manufacturer Series: Hi-lume
Ballast, Fluorescent Electronic; Lamp Type: T5 Twin Tube; Lamp Watts : 40W; Number of Lamps: 3; Lamp Starting Method: Programmed; Voltage: 120/240/277V; Power Factor: >0.95; Wiring: Series; Dimming Type: Continuous Dimming 100-5%; Min Temp - deg F: 50°F (10°C); THD Max - Percent: 0.1; Dimensions: LxHxW: 9.50x1.00x2.38 in. (24.1x2.5x6.0 cm); Manufacturer Series: Hi-lume