Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T5 Twin Tube, 40W

LUTRON ELECTRONICS CO #H3DT540GU110

Hi-Lume Ballast, Fluorescent Electronic, T5 Twin Tube, 40W

SKU #02755797686
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T5 Twin Tube
Lamp Watts: 40W
Number of Lamps: 1
Lamp Starting Method: Programmed Rapid
Voltage: 120/240/277V
Power Factor: >0.95
Wiring: Series
Dimming Type: Continuous Dimming 100-0.7%
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: 10%
Dimensions: LxHxW: 9.50x1.00x2.38 in (241x25x60mm) Case