Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T5/HO, 54W

LUTRON ELECTRONICS CO #FDB-T554-277-2

Hi-Lume Ballast, Fluorescent Electronic, T5/HO, 54W

SKU #02755768277
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 54W
Number of Lamps: 2
Voltage: 277V
Dimming Type: Dimmable
Min Temp - deg F: 42°F
Packaging: (Priced per ballast)

Ballast, Fluorescent Electronic; Lamp Type: T5/HO; Lamp Watts : 54W; Number of Lamps: 2; Voltage: 277V; Dimming Type: Dimmable; Min Temp - deg F: 42°F; Packaging: (Priced per ballast); Manufacturer Series: Hi-Lume