Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T5/HO, 39W
LUTRON ELECTRONICS CO #EC5T539JUNV2

EcoSystem® Ballast, Fluorescent Electronic, T5/HO, 39W

SKU # 02755758096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 39W
Number of Lamps: 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Dimming Type: Dimmable
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)

Additional Info: Multi-input Digital Dimming Ballast for use with Sensors, EcoSystem Ballasts, Lutron 3-wire Controls.