Menu Search

LUTRON ELECTRONICS CO #FDB-T524-120-1

Hi-Lume Ballast, Fluorescent Electronic, T5/HO, 24W

SKU: 02755780019
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 24W
Number of Lamps: 1
Voltage: 120V
Dimming Type: Dimmable
Min Temp - deg F: 42°F
Packaging: (Priced per ballast)
Description
Ballast, Fluorescent Electronic; Lamp Type: T5/HO; Lamp Watts : 24W; Number of Lamps: 1; Voltage: 120V; Dimming Type: Dimmable; Min Temp - deg F: 42°F; Packaging: (Priced per ballast); Manufacturer Series: Hi-Lume