Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T4 4-Pin Triple/Quad Tube, 18W

LUTRON ELECTRONICS CO #EC3DT418KU2S

EcoSystem® Ballast, Fluorescent Electronic, T4 4-Pin Triple/Quad Tube, 18W

SKU #02755763869
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: Fluorescent Electronic
Lamp Type: T4 4-Pin Triple/Quad Tube
Lamp Watts: 18W
Number of Lamps: 1
Lamp Starting Method: Programmed
Voltage: 120V
Power Factor: High
Wiring: Series
ANSI Code: C82.11, C62.41
Dimming Type: Continuous Dimming 100-5%
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: <10%
Dimensions: LxWxH: 4.20x3.00x1.00 in. (10.6x7.6x2.5 cm)

Additional Info: Studded