You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LUTRON ELECTRONICS CO #EC3DT418KU1

EcoSystem® Ballast, Fluorescent Electronic, T4 4-Pin Triple/Quad Tube, 18W

SKU # 02755763866
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T4 4-Pin Triple/Quad Tube
Lamp Watts: 18W
Number of Lamps: 1
Lamp Starting Method: Programmed
Voltage: 240V
Power Factor: High
Wiring: Series
ANSI Code: C82.11, C62.41
Dimming Type: Continuous Dimming 100-5%
Min Temp - deg F: 50°F (10°C)
THD Max - Percent: <10%
Dimensions: LxWxH: 4.20x3.00x1.00 in. (10.6x7.6x2.5 cm)

Additional Info: Non-studded