You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #FDB-4843-120-2

Ballast, Fluorescent Electronic, T12, 40W

SKU # 02755768313 Manufacturer Series: FDB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 40W
Number of Lamps: 2
Voltage: 120V
Dimming Type: Dimmable
Dimensions: 48 in.

Ballast, Fluorescent Electronic; Lamp Type: T12; Lamp Watts : 40W; Number of Lamps: 2; Voltage: 120V; Dimming Type: Dimmable; Dimensions: 48 in.; Manufacturer Series: FDB