Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #GE332MAXPN-DIY

Linear Fluorescent Electronic Ballast, 28 to 82 w

SKU # 04316871722
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Linear Fluorescent Electronic Ballast
Lamp Type: F32T8/WM, F17T8, F28T8, F32T8/25W and F25T8
Lamp Watts: 28 to 82 w
Number of Lamps: 1
Lamp Starting Method: Instant Start
Voltage: 120-277V
Primary Lamp Type: F32T8
Power Factor: ≥ 0.99
Ballast Factor: 0.97 Max
Light Output: Normal
Wiring: Parallel
Min Temp - deg F: -20°F
Packaging: 4/Pack
THD Max - Percent: ≤ 23%